Shop HOMEROOTS
See all product information
Create Account
10" Full Double Foam Hybrid Mattress
Mfr # 719531
Zoro # G622905612
product price:Â $208.99
/ea
Free Shipping & Returns
Key Features
Size
Full / Double
Length
10 in
Width
53.94 in
Height
74.8 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 719531
- Zoro #
- G622905612
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- Full / Double
- Length
- 10 in
- Width
- 53.94 in
- Height
- 74.8 in
Details
- Color
- White
- Item
- Foam, Spring And Hybrid Mattresses
- Weight Capacity
- 500 lb
- Coil Type
- Pocket Coil
- Cooling Technology
- No
- Box Spring Included
- No
- Mattress Compatible with Adjustable Base
- no
- Box Spring Recommended
- No
- Mattress Type
- Hybrid Mattress
- Commercial Use
- Yes
- Foam Type
- Polyurethane Foam
- Style
- Modern
- Packaging
- Compressed and rolled in a box.
Description
The 10-inch full double foam hybrid mattress combines comfort and support for a restful night's sleep. Featuring breathable materials that help to regulate temperature, this mattress features a medium comfort level that provides just the right balance between softness and support. This hybrid mattress combines the benefits of foam and pocket coils, ensuring optimal pressure relief and spinal alignment. Conveniently packaged compressed and rolled in a box, it is easy to set up in your space. Experience the perfect blend of style and functionality with this exceptional mattress, designed to enhance your sleep quality throughout the night. 74.80-inch h x 53.94-inch w x 10.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.