Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" Gold Metal Open Geometric Tabletop Sculpture

  • Mfr # 635384

  • Zoro # G822884366


product price: $31.99
/ea

Key Features

Material
Metal
Plays Music
No
Subject
Geometric & Shapes
Finish
Gold
Construction Method
Handmade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635384
Zoro #
G822884366
UPC #
-
Country of Origin
China

Dimensions

Width
6.25 in
Depth
6 in
Length
10.25 in

Details

Item
Sculptures
Material
Metal
Plays Music
No
Subject
Geometric & Shapes
Finish
Gold
Construction Method
Handmade
Commercial Use
Yes
Assembly Required
No
Power Source
No Power Source Required / Manual
Occasion
No Holiday
Hand Painted
Yes
Nature Motif
No Nature
Design Motif
Not an animal
Color
Gold
Sculpture Type
Tabletop Sculpture
LED Lighting
No

Description

The 10-inch gold metal open geometric tabletop sculpture is the perfect decorative accessory for your home. A perfect decorative addition for anyone who loves a stylish look and feel. This handmade piece showcases a unique open geometric prism design, enhancing the modern aesthetic of any space. Crafted from high-quality metal, it boasts durability while retaining an elegant appearance. Ideal for showcasing on shelves or tabletops, this piece effortlessly elevates your interior style with its modern sophisticated charm. 10.25-inch h x 6.25-inch w x 6-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.