Shop HOMEROOTS
See all product information
Create Account
10" Gray And Ivory Geometric Cylinder Ceramic Table Vase
- Mfr # 397546
- Zoro # G222883082
product price:Â
$
51.79
/ea
Key Features
Depth
6.7 in
Material
Ceramic
Length
10 in
Pattern
Abstract
Intended Room
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 397546
- Zoro #
- G222883082
- UPC #
- -
- Country of Origin
- China
- Material
- Ceramic
- Pattern
- Abstract
- Intended Room
- Living Room
- Vase Type
- Table Vase
- Hand Painted
- No
- Finish Style
- Coat/Paint Distressing
- Item
- Vases
- Watertight
- No
- Commercial Use
- Yes
- Occasion
- No Holiday
- Assembly Required
- No
- Style
- Modern
- Color
- Gray, Ivory
- Shape
- Cylinder
Dimensions
- Depth
- 6.7 in
- Length
- 10 in
- Width
- 6.7 in
Description
Ideal for displaying faux or dried flowers, it effortlessly elevates your home ambiance. This elegant table vase features a chic cylindrical shape with a geometric triangle pattern that complements modern and traditional decor alike. Crafted from high-quality ceramic, it offers a sturdy foundation for your floral arrangements and features gorgeous reactive glaze with crackle that gives this piece a stunning artisanal rustic appeal. The geo tribal design allows it to blend seamlessly with other decorative elements, making it a versatile addition to your home decor collection. 10.00-inch h x 6.70-inch w x 6.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.