Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
10' Gray and Ivory Indoor Outdoor Area Rug
- Mfr # 521649
- Zoro # G222330166
product price:Â
$
335.99
/ea
Key Features
Color
Gray, Ivory
Material
Polypropylene
Shape
Round
Width (In.)
120 in
Depth
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 521649
- Zoro #
- G222330166
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Gray, Ivory
- Material
- Polypropylene
- Shape
- Round
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
Dimensions
- Width (In.)
- 120 in
- Depth
- 0.25 in
- Height
- 120 in
Description
Add great coloration and comfortable texture to your space with this 10-foot gray and ivory indoor outdoor area rug. This geometric round shaped rug features a floral pattern in gray and ivory that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 120-inch h x 120-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.