Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10' Gray And Silver Round Indoor Outdoor Area Rug

  • Mfr # 545485

  • Zoro # G922328357


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Height
120 in
Application Type
Non-Commercial
Depth
0.25 in
Width (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545485
Zoro #
G922328357
UPC #
-
Country of Origin
Turkey

Dimensions

Height
120 in
Depth
0.25 in
Width (In.)
120 in

Details

Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Item
Outdoor Rug
Material
Polypropylene
Color
Gray Silver
Backing Material
Latex
Method of Construction
Power Loom
Shape
Round

Description

Set an inviting tone in your space with this 10-foot gray and silver round indoor outdoor area rug. This geometric round shaped rug features a solid color that combines hue and shape for a great look. Solid colors are versatile and will blend with any existing decor style. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 120-inch h x 120-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.