
10' Green Orange And Red Round Indoor Outdoor Area Rug
Mfr # 521644
Zoro # G922326414
product price: $410.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Material
Polypropylene
Assembly Required
No Assembly Needed
Depth
0.25 in
Color
Green Orange/Red
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
521644
Zoro #
G922326414
UPC #
-
Country of Origin
Türkiye
Dimensions
Depth
0.25 in
Width (In.)
120 in
Height
120 in
Details
Material
Polypropylene
Assembly Required
No Assembly Needed
Color
Green Orange/Red
Application Type
Non-Commercial
Item
Outdoor Rug
Method of Construction
Power Loom
Shape
Round
Description
Set an inviting tone in your space with this 10-foot green orange and red round indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. Crafted with machine-made precision, this rug combines style and durability seamlessly. Its vibrant colors bring life to any setting while maintaining a modern aesthetic to enhance your decor. 120-inch h x 120-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.