
10' Ivory And White Geometric Indoor Outdoor Runner Rug
Mfr # 564062
Zoro # G422362479
product price: $77.15
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Depth
0.3 in
Height
26 in
Width (In.)
120 in
Color
Ivory White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564062
Zoro #
G422362479
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.3 in
Height
26 in
Width (In.)
120 in
Details
Material
Polypropylene
Item
Outdoor Rug
Color
Ivory White
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Backing Material
Polypropylene
Method of Construction
Flatweave
Shape
Runner
Description
This 10-foot ivory and white geometric indoor outdoor runner rug, is a great way to add warmth to a room. This runner shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 26-inch h x 120-inch w x 0.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.