
10' Ivory And White Round Geometric Indoor Outdoor Area Rug
Mfr # 555945
Zoro # G722337726
product price:Â $316.99
/ea
Free Shipping & Returns
Key Features
Height
120 in
Width (In.)
120 in
Assembly Required
No Assembly Needed
Color
Ivory White
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555945
Zoro #
G722337726
UPC #
-
Country of Origin
Turkey
Dimensions
Height
120 in
Width (In.)
120 in
Depth
0.3 in
Details
Assembly Required
No Assembly Needed
Color
Ivory White
Material
Polypropylene
Application Type
Non-Commercial
Item
Outdoor Rug
Method of Construction
Flatweave
Shape
Round
Description
This 10-foot ivory and white round geometric indoor outdoor area rug, is a great way to add warmth to a room. This geometric round shaped rug features a geometric pattern in ivory and white that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 120-inch h x 120-inch w x 0.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.