
10" Ivory Gray And Gold Abstract Distressed Ceramic Round Table Vase
Mfr # 576731
Zoro # G522885557
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Finish Style
Coat/Paint Distressing
Intended Room
Living Room
Occasion
No Holiday
Assembly Required
No
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
576731
Zoro #
G522885557
UPC #
-
Country of Origin
China
Dimensions
Length
9.8 in
Width
9.8 in
Depth
9.8 in
Size
10 in
Details
Finish Style
Coat/Paint Distressing
Intended Room
Living Room
Occasion
No Holiday
Assembly Required
No
Style
Contemporary
Pattern
Abstract
Vase Type
Table Vase
Hand Painted
Yes
Color
Gold, Gray, Ivory
Commercial Use
Yes
Material
Ceramic
Shape
Round
Finish
Does Not Apply
Watertight
No
Item
Vases
Description
With or without flowers, this 10-inch ivory gray and gold abstract distressed ceramic round table vase makes a great gift or decorative accent for your space. The round shape adds a soft touch, making it ideal for any tabletop. Hand-painted details ensure that each vase is a unique piece of art. Crafted from durable ceramic, it combines beauty and longevity effortlessly. The purposeful distressing is met with bold shiny gold electroplated accents that creates an eye-catching effect, enhancing its charm and character. This versatile vase complements various decor styles, adding elegance wherever it is placed. 9.80-inch h x 9.80-inch w x 9.80-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.