
10' Light Gray And Gray Geometric Indoor Outdoor Runner Rug
Mfr # 550795
Zoro # G622328244
product price:Â $72.89
/eaKey Features
Assembly Required
No Assembly Needed
Width (In.)
120 in
Height
26 in
Material
Polypropylene
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
550795
Zoro #
G622328244
UPC #
-
Country of Origin
Turkey
Dimensions
Width (In.)
120 in
Height
26 in
Depth
0.25 in
Details
Assembly Required
No Assembly Needed
Material
Polypropylene
Item
Outdoor Rug
Application Type
Non-Commercial
Color
Gray Gray
Backing Material
Latex
Method of Construction
Power Loom
Shape
Runner
Description
Add great coloration and comfortable texture to your space with this 10-foot light gray and gray geometric indoor outdoor runner rug. This runner shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 26-inch h x 120-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.