Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" Light Pink Ceramic Round Table Lamp With Light Pink Drum Shade

  • Mfr # 643145

  • Zoro # G422353972


product price: $42.29
/ea

Key Features

Assembly Required
No Assembly Needed
Color
Light Pink
Width
5.12 in
Application Type
Yes
Depth
5.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643145
Zoro #
G422353972
UPC #
-
Country of Origin
China

Dimensions

Height
10.04 in
Width
5.12 in
Depth
5.12 in

Details

Item
Table Lamp
Assembly Required
No Assembly Needed
Color
Light Pink
Application Type
Yes

Description

Bring of level of elegance and freshness to your space with this high quality 10-inch light pink ceramic round table lamp with light pink drum shade. The lamp is made of sturdy ceramic and features a light pink color. The light pink drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 10.04-inch h x 5.12-inch w x 5.12-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.