
10' Navy Blue Beige Green Blue And Red Floral Indoor Outdoor Runner Rug
Mfr # 546781
Zoro # G722325068
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Color
Navy Blue/Beige Green/Green Blue/Red
Width (In.)
120 in
Application Type
Non-Commercial
Material
Polypropylene
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
546781
Zoro #
G722325068
UPC #
-
Country of Origin
Türkiye
Dimensions
Width (In.)
120 in
Depth
0.25 in
Height
27 in
Details
Color
Navy Blue/Beige Green/Green Blue/Red
Item
Outdoor Rug
Application Type
Non-Commercial
Material
Polypropylene
Assembly Required
No Assembly Needed
Backing Material
Latex
Method of Construction
Flatweave
Shape
Runner
Description
Add some artistry to your room with this 10-foot navy blue beige green blue and red floral indoor outdoor runner rug. This runner shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 27-inch h x 120-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.