
10' Navy Blue Power Loom Runner Rug
Mfr # 522574
Zoro # G522325053
product price: $73.15
/eaKey Features
Height
26 in
Width (In.)
120 in
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Color
Navy Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522574
Zoro #
G522325053
UPC #
-
Country of Origin
Turkey
Dimensions
Height
26 in
Width (In.)
120 in
Depth
0.25 in
Details
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Color
Navy Blue
Material
Polypropylene
Item
Outdoor Rug
Shape
Runner
Description
This 10' navy blue power loom runner rug, is a great way to add warmth to a room. This runner shaped rug flaunts a navy blue color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. This superior Turkish rug represents the highest quality and is built to last. Area Rugs help to give warmth and sense of home to your space. .25" H x 26" W x 120" D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.