
10" Orange Ceramic Round Table Lamp With Orange Drum Shade
Mfr # 643149
Zoro # G122353906
product price: $42.29
/eaKey Features
Height
10.04 in
Depth
5.12 in
Width
5.12 in
Assembly Required
No Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643149
Zoro #
G122353906
UPC #
-
Country of Origin
China
Dimensions
Height
10.04 in
Depth
5.12 in
Width
5.12 in
Details
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Table Lamp
Color
Orange
Description
Truly a mix of design and functionality that doesn't compromise on style, this 10-inch orange ceramic round table lamp with orange drum shade will be a great addition to your space. The base of this lamp is made of ceramic finished in a orange tone. The orange drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 10.04-inch h x 5.12-inch w x 5.12-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.