10" Red Distressed Filigree Metal Tabletop Lantern Candle Holder

  • Mfr # 639180

  • Zoro # G522882228


product price: $29.99
/ea

Key Features

Style
Bohemian
Color
Red
Intended Room
Living Room
Primary Item Height
10 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
639180
Zoro #
G522882228
UPC #
-
Country of Origin
China

Dimensions

Primary Item Height
10 in
Length
10 in
Width
5 in
Overall Depth
4 in

Details

Style
Bohemian
Color
Red
Intended Room
Living Room
Assembly Required
No
Shape
Votive, Tealight, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Placement Type
Tabletop
Commercial Use
Yes
Item
Candle Holders
Holder Type
Lantern
Finish
Does Not Apply
Finish Style
Coat/Paint Distressing
Construction Method
Machine Made
Capacity
1
Pattern
Filigree
Material
Glass, Metal

Description

This 10-inch red distressed filigree metal tabletop lantern candle holder is perfect whether you’re creating a beautiful tablescape centerpiece or looking to illuminate a space. Features a rustic and distressed finish for a handcrafted vintage appearance. Add an extra pop of color and personality to every corner of your home with this gorgeous lantern that is a decorative accent onto its own, with our without candles. 10.00-inch h x 5.00-inch w x 4.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.