Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" Riva Aquarama Hand Painted Decorative Boat

  • Mfr # 401859

  • Zoro # G722882158


product price: $1,269.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Hand Painted
Yes
Construction Method
Handmade
Assembly Required
No
Pieces per Set
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401859
Zoro #
G722882158
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
9 in
Length
10 in
Width
35 in

Details

Color
Brown
Hand Painted
Yes
Construction Method
Handmade
Assembly Required
No
Pieces per Set
1
Item
Sculptures
Plays Music
No
Material
Solid Wood
Subject
Transportation
Sculpture Type
Model Boat
Design Motif
Not an animal
Occasion
No Holiday
Nature Motif
No Nature

Description

Unique and decorative, this 10-inch riva aquarama hand painted decorative boat will leave a lasting impression. The wood brown coloring of this high quality solid wood accent will look great in most any space. This replica makes a great tabletop accent for your coffee table, desk, bookshelf, dresser or mantle. A perfect decorative addition for anyone who loves nostalgia and vintage style models and replicas. 10-inch H x 35-inch W x 9-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.