
10' Rust Power Loom Runner Rug
Mfr # 522591
Zoro # G722328878
product price: $73.15
/eaKey Features
Depth
0.25 in
Assembly Required
No Assembly Needed
Height
26 in
Material
Polypropylene
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522591
Zoro #
G722328878
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Height
26 in
Width (In.)
120 in
Details
Assembly Required
No Assembly Needed
Material
Polypropylene
Application Type
Non-Commercial
Color
Rust
Item
Outdoor Rug
Description
Add some artistry to your room with this 10' rust power loom runner rug. This runner shaped rug flaunts a rust color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Made in Turkey, this rug offers high quality combined with good looking designer sensibilities. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. .25" H x 26" W x 120" D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.