
10" Silver And Glass Climbing Man Hurricane Candle Holder
Mfr # 354823
Zoro # G522882808
product price: $61.99
/eaKey Features
Width
10.5 in
Color
Silver, Clear
Holder Type
Hurricane
Material
Aluminum, Glass
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
354823
Zoro #
G522882808
UPC #
-
Country of Origin
India
Dimensions
Width
10.5 in
Overall Depth
9 in
Length
10 in
Details
Color
Silver, Clear
Holder Type
Hurricane
Item
Candle Holders
Material
Aluminum, Glass
Assembly Required
No
Style
Transitional
Intended Room
Living Room
Shape
2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Finish
Silver
Finish Style
Distressed Metal
Placement Type
Tabletop
Description
This silver and glass climbing man hurricane candle holder is a multi-functional and artistic piece to add to your living room, bedroom, hallway, or office. Its versatility allows it to seamlessly blend in with various interior design styles, adding a modern flair to any room as a candle holder or as a freestanding decor piece. Ideal for anyone looking to elevate their home ambiance with a contemporary and visually appealing accent piece. 10-inch h x 9-inch w x 10.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.