
10" Silver Buffed Aluminum Flip Flop Tabletop Sculpture
Mfr # 354620
Zoro # G022882193
product price: $67.99
/eaKey Features
Material
Buffed Aluminum
Width
9.5 in
Subject
No Subject
Depth
4.5 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
354620
Zoro #
G022882193
UPC #
-
Country of Origin
India
Dimensions
Width
9.5 in
Depth
4.5 in
Length
4 in
Details
Material
Buffed Aluminum
Subject
No Subject
Color
Silver
Commercial Use
Yes
Nature Motif
No Nature
LED Lighting
No
Item
Sculptures
Occasion
No Holiday
Design Motif
Not an animal
Assembly Required
No
Sculpture Type
Tabletop Sculpture
Plays Music
No
Hand Painted
No
Construction Method
Hand Finished
Description
Add a touch of modern elegance to your room with this fun sculptural pair of flip flops! Crafted from buffed aluminum, these sleek silver sandals will add a touch of coastal or island vibes to your space. The modern style of this high-quality accent adds a beachy flair to your home decor, creating a focal point that exudes chic charm. 4-inch h x 9.5-inch w x 4.5-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.