Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" Taupe Ceramic Round Table Lamp With White Drum Shade

  • Mfr # 643155

  • Zoro # G322350866


product price: $42.29
/ea

Key Features

Depth
5.51 in
Color
White/Taupe
Assembly Required
No Assembly Needed
Application Type
Yes
Width
5.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643155
Zoro #
G322350866
UPC #
-
Country of Origin
China

Dimensions

Height
10.43 in
Depth
5.51 in
Width
5.51 in

Details

Color
White/Taupe
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Table Lamp

Description

This 10-inch taupe ceramic round table lamp with white drum shade is the perfect combination of design and function. The lamp is made of sturdy ceramic and features a taupe color. The white drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 10.43-inch h x 5.51-inch w x 5.51-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.