Zoro Homepage

10" White Marble Round Centerpiece Bowl

  • Mfr # 609356

  • Zoro # G522370145


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Assembly Required
No Assembly Needed
Height
4 in
Width
9.5 in
Depth
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
609356
Zoro #
G522370145
UPC #
-
Country of Origin
India

Dimensions

Height
4 in
Width
9.5 in
Depth
9.5 in

Details

Application Type
No
Assembly Required
No Assembly Needed
Item
Serving Bowl
Color
White

Description

Beautifully handmade by skilled artisans, this special bowl is crafted using the finest marble to create a great look. The serving bowl showcases a round shape that enhances its versatility for various dining occasions. With its modern style, it effortlessly complements contemporary home decor while adding an elegant touch to any table setting. The pristine white color of the bowl highlights the natural veining of the marble, making each piece unique. Designed for functionality, it is food safe, allowing you to serve salads, pastas, or snacks with confidence. Elevate your entertaining experience with this exquisite centerpiece bowl that embodies sophistication and craftsmanship. 4-inch h x 9.5-inch w x 9.5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.