Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" White Metal Round Bedside Lamp With Black Cylinder Shade

  • Mfr # 636319

  • Zoro # G722375384


product price: $47.59
/ea

Key Features

Assembly Required
No Assembly Needed
Color
White/Black
Application Type
Yes
Height
10 in
Depth
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
636319
Zoro #
G722375384
UPC #
-
Country of Origin
China

Dimensions

Height
10 in
Depth
5.5 in
Width
5.5 in

Details

Assembly Required
No Assembly Needed
Color
White/Black
Application Type
Yes
Item
Table Lamp

Description

This 10-inch white metal round bedside lamp with black cylinder shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of white metal. The black cylinder plastic shade is a great compliment to this lamp. Bedside table lamps help to add a soft and cozy glow to your bedroom. Great for evening reading. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 10-inch h x 5.5-inch w x 5.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.