Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" White Wood One Drawer Floating Nightstand

  • Mfr # 543700

  • Zoro # G922358316


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Height
9.8 in
Width
13.8 in
Assembly Required
Full Assembly Needed
Depth
13.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543700
Zoro #
G922358316
UPC #
-
Country of Origin
Colombia

Dimensions

Height
9.8 in
Width
13.8 in
Depth
13.2 in

Details

Application Type
Yes
Assembly Required
Full Assembly Needed
Color
White
Item
Nightstands & Bedside Table

Description

Give your room the look and feel of 5-star accommodations with this 10-inch white wood one drawer floating nightstand. Maximize your floor space and adjust to the exact height you need, when you add this wall-mounted design to your space. Robust in design, the bed side table has been expertly crafted from manufactured wood. The easy open drawer allows you hidden storage to keep your essentials close at hand. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. 9.8-inch h x 13.8-inch w x 13.2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.