
10" White Wood One Drawer Floating Nightstand
Mfr # 546176
Zoro # G022344462
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Height
9.8 in
Assembly Required
Full Assembly Needed
Application Type
Yes
Width
13.8 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546176
Zoro #
G022344462
UPC #
-
Country of Origin
Colombia
Dimensions
Height
9.8 in
Width
13.8 in
Depth
13.2 in
Details
Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed
Application Type
Yes
Color
White
Description
Give your room the look and feel of 5-star accommodations with this 10-inch white wood one drawer floating nightstand. Maximize your floor space and adjust to the exact height you need, when you add this wall-mounted design to your space. Made of high quality manufactured wood that is built to last. Includes a drawer to help keep your essentials close by and hidden. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. 9.8-inch h x 13.8-inch w x 13.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.