Shop HOMEROOTS
See all product information
Create Account
10" X 12" Brushed Silver Frame Aquarelle Birches, Set Of 2, 2PK
- Mfr # 365107
- Zoro # G322884095
product price:
$
77.79
/pk of 2, $38.90/ea
Key Features
Depth
2 in
Length
12 in
Finish
Matte
Outdoor Suitability
No
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 365107
- Zoro #
- G322884095
- UPC #
- -
- Country of Origin
- United States
- Item
- Wall Decor
- Finish
- Matte
- Outdoor Suitability
- No
- Shape
- Rectangle
- Orientation
- Vertical Only
- Material
- Polystyrene Foam
- Finish Style
- No Distressing
- Style
- Modern
- Assembly Required
- No
- Mirrored
- No
- Commercial Use
- No
- Color
- Silver
- Lighted
- No
Dimensions
- Depth
- 2 in
- Length
- 12 in
- Width
- 10 in
Description
Give your home a look both artistic and unique with this lovely picture. Its style is just what you want for your walls. This picture is a superbly crafted piece, made from high quality , which also shows off a finish and color. Not to mention the frame. Framed under glass. You want your piece durable too, and that’s exactly what you get with this lovely picture. This image has been double matted. As for measurements, they are ” for height, ” for width, and ” for depth, and it weighs pounds. Hand Assembled in the USA. Hangs Vertical . Comes ready to hang! If you want a practical, gorgeous, and long-lasting picture, this is the one for you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.