
10" X 12" Brushed Silver Frame Bird On Branch, Set Of 2, 2PK
Mfr # 365116
Zoro # G322882862
product price: $66.59
/pk 2, $33.30/eaKey Features
Commercial Use
No
Mirrored
No
Depth
2 in
Finish
Matte
Lighted
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
365116
Zoro #
G322882862
UPC #
-
Country of Origin
United States
Dimensions
Depth
2 in
Length
12 in
Width
10 in
Details
Commercial Use
No
Item
Wall Decor
Mirrored
No
Finish
Matte
Lighted
No
Assembly Required
No
Color
Silver
Orientation
Vertical Only
Shape
Rectangle
Material
Polystyrene Foam
Outdoor Suitability
No
Finish Style
No Distressing
Style
Classic
Description
Give your home a look both artistic and unique with this lovely picture. Its style is just what you want for your walls. This picture is a superbly crafted piece, made from high quality , which also shows off a finish and color. Not to mention the frame. Framed under glass. You want your piece durable too, and that’s exactly what you get with this lovely picture. This image has been double matted. As for measurements, they are ” for height, ” for width, and ” for depth, and it weighs pounds. Hand Assembled in the USA. Hangs Vertical . Comes ready to hang! If you want a practical, gorgeous, and long-lasting picture, this is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.