
10" X 12" Brushed Silver Frame Hazy Morning Heron, Set Of 2, 2PK
Mfr # 365128
Zoro # G922885584
product price: $73.99
/pk 2, $37.00/eaKey Features
Orientation
Vertical Only
Length
12 in
Commercial Use
No
Depth
2 in
Outdoor Suitability
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
365128
Zoro #
G922885584
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Depth
2 in
Width
10 in
Details
Orientation
Vertical Only
Commercial Use
No
Outdoor Suitability
No
Finish Style
No Distressing
Style
Classic
Mirrored
No
Material
Polystyrene Foam
Shape
Rectangle
Item
Wall Decor
Color
Silver
Finish
Matte
Assembly Required
No
Lighted
No
Description
Introduce an artistic and unique feel into your home with this exquisite picture. Its style is just what you want for your walls. This picture is a superbly crafted piece, made from high quality , which also shows off a finish and color. Not to mention the frame. Framed under glass. You want your piece durable too, and that’s exactly what you get with this lovely picture. This image has been double matted. As for measurements, they are ” for height, ” for width, and ” for depth, and it weighs pounds. Hand Assembled in the USA. Hangs Vertical . Comes ready to hang! If you want a practical, gorgeous, and long-lasting picture, this is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.