
10" X 12" Champagne Gold Color Frame Pink Showoff, Set Of 2, 2PK
Mfr # 365108
Zoro # G522885458
product price: $68.95
/pk 2, $34.48/eaKey Features
Width
10 in
Orientation
Vertical Only
Color
Champagne
Outdoor Suitability
No
Material
Polystyrene Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
365108
Zoro #
G522885458
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Length
12 in
Depth
1 in
Details
Orientation
Vertical Only
Color
Champagne
Item
Wall Decor
Shape
Rectangle
Outdoor Suitability
No
Material
Polystyrene Foam
Finish
Matte
Finish Style
No Distressing
Lighted
No
Assembly Required
No
Mirrored
No
Style
Modern
Commercial Use
No
Description
Add a creative and distinctive feel into your home with this superb picture. Its style is just what your walls need to look their best. This picture is a marvelously crafted piece, made from high quality , which also displays a finish and color. Its frame is an alluring decoration as well. Framed under glass. You want your piece to be long-lasing as well, and that’s exactly what this charming picture will give you. This image has been double matted. As for measurements, they are ” for height, ” for width, and ” for depth, and it weighs pounds. Hand Assembled in the USA. Hangs Vertical . Comes ready to hang! If you want a functional, elegant, and enduring picture, this is the one for you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.