
10' X 13' Navy Blue Black And Ivory Palm Leaf Indoor Outdoor Area Rug (Discontinued)
- Mfr # 551470
- Zoro # G622325229
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
551470
Zoro #
G622325229
UPC #
-
Country of Origin
Türkiye
Dimensions
Height
114 in
Width (In.)
156 in
Depth
0.25 in
Details
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Color
Navy Blue/Black Ivory
Material
Polypropylene
Item
Outdoor Rug
Description
Add great coloration and comfortable texture to your space with this 10-foot x 13-foot navy blue black and ivory palm leaf indoor outdoor area rug. This rectangle shaped rug features a palm leaf design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 114-inch h x 156-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.