This item is Discontinued.

Homeroots 10' X 13' Yellow Red Orange Blue And Green Palm Leaf Indoor Outdoor Area Rug 551343

This item is Discontinued.

Homeroots

10' X 13' Yellow Red Orange Blue And Green Palm Leaf Indoor Outdoor Area Rug (Discontinued)

Mfr # 551343
Zoro # G322330424
Country of Origin Türkiye
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
551343
Zoro #
G322330424
UPC #
-
Country of Origin
Türkiye

Dimensions

Width (In.)
156 in
Height
114 in
Depth
0.25 in

Details

Color
Blue Green/Red Orange
Material
Polypropylene
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial

Description

Set an inviting tone in your space with this 10-foot x 13-foot yellow red orange blue and green palm leaf indoor outdoor area rug. This rectangle shaped rug features a palm leaf design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 114-inch h x 156-inch w x 0.25-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.