10' X 14' Abstract Washable Non Skid Indoor Outdoor Area Rug
- Mfr # 559176
- Zoro # G722338259
product price:Â
$
613.99
/ea
Free Shipping & Returns
Key Features
Size
10 ft x 14 ft
Color
Green, Blue, Pink
Material
Polyester
Width (In.)
168 in
Depth
0.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 559176
- Zoro #
- G722338259
- UPC #
- -
- Country of Origin
- China
- Color
- Green, Blue, Pink
- Material
- Polyester
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Machine Woven
- Backing Material
- Rubber
Dimensions
- Size
- 10 ft x 14 ft
- Width (In.)
- 168 in
- Depth
- 0.19 in
- Height
- 120 in
Description
This 10-foot x 14-foot abstract washable non skid indoor outdoor area rug, crafted through a machine-woven technique, infuses charm into any space. Its polyester material ensures durability while offering a soft touch underfoot. Featuring a classic rectangular shape, this rug effortlessly brings warmth and comfort to your home decor. Ideal for both indoor and outdoor use, this versatile piece adds a cozy ambiance to your living area, making it a perfect choice for enhancing the aesthetics of your space. 120-inch H x 168-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.