10' X 14' Aqua And Ivory Geometric Indoor Outdoor Area Rug

  • Mfr # 551544

  • Zoro # G922373616


product price:  $835.99
/ea
Free Shipping & Returns

Key Features

Depth (in)
0.38 in
Height (in)
120 in
Assembly Required
No Assembly Needed
Commercial Use
No
Width (In.)
168 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
551544
Zoro #
G922373616
UPC #
-
Country of Origin
Türkiye

Dimensions

Depth (in)
0.38 in
Height (in)
120 in
Width (In.)
168 in
Size
10 ft x 14 ft

Details

Assembly Required
No Assembly Needed
Commercial Use
No
Item
Outdoor Rug
Color
Aqua, Ivory
Material
Polypropylene
Backing Material
Latex
Method of Construction
Flatweave

Description

This 10-foot x 14-foot aqua and ivory geometric indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 120-inch h x 168-inch w x 0.38-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.