Shop HOMEROOTS
See all product information
Create Account
10' X 14' Black and Gold Paisley Washable Indoor Outdoor Area Rug
- Mfr # 561391
- Zoro # G722368096
product price:Â
$
613.99
/ea
Free Shipping & Returns
Key Features
Color
Black Gold
Material
Polyester
Width (In.)
168 in
Depth
0.19 in
Height
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 561391
- Zoro #
- G722368096
- UPC #
- -
- Country of Origin
- China
- Color
- Black Gold
- Material
- Polyester
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Method of Construction
- Machine Woven
- Backing Material
- Felt
Dimensions
- Size
- 10 ft x 14 ft
- Width (In.)
- 168 in
- Depth
- 0.19 in
- Height
- 120 in
Description
This 10-foot x 14-foot black and gold paisley washable indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a paisley design in black and gold to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 120-inch H x 168-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.