10' X 14' Black And Ivory Striped Washable Indoor Outdoor Area Rug

  • Mfr # 589859

  • Zoro # G722346193


product price:  $649.99
/ea
Free Shipping & Returns

Key Features

Size
10 ft x 14 ft
Height
120 in
Depth
0.19 in
Assembly Required
No Assembly Needed
Width (In.)
168 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
589859
Zoro #
G722346193
UPC #
-
Country of Origin
China

Dimensions

Size
10 ft x 14 ft
Height
120 in
Depth
0.19 in
Width (In.)
168 in

Details

Item
Outdoor Rug
Assembly Required
No Assembly Needed
Material
Polyester
Application Type
Non-Commercial
Method of Construction
Machine Woven
Color
Black, Ivory
Backing Material
Felt

Description

Set an inviting tone in your space with this 10-foot x 14-foot black and ivory striped washable indoor outdoor area rug. This rectangle shaped rug features a striped design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. The coloration of this rug infuses an updated and modern vibe into your space. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 120-inch h x 168-inch w x 0.19-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.