10' X 14' Black Gray And Silver Geometric Washable Indoor Outdoor Area Rug

  • Mfr # 583695

  • Zoro # G722333933


product price:  $649.99
/ea
Free Shipping & Returns

Key Features

Size
10 ft x 14 ft
Depth
0.19 in
Assembly Required
No Assembly Needed
Height
120 in
Width (In.)
168 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
583695
Zoro #
G722333933
UPC #
-
Country of Origin
China

Dimensions

Size
10 ft x 14 ft
Depth
0.19 in
Height
120 in
Width (In.)
168 in

Details

Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Material
Polyester
Color
Black, Gray, Silver
Backing Material
Felt
Method of Construction
Machine Woven

Description

This 10-foot x 14-foot black gray and silver geometric washable indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. The coloration of this rug infuses an updated and modern vibe into your space. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 120-inch h x 168-inch w x 0.19-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.