
10' X 14' Blue And Green Geometric Indoor Outdoor Area Rug
Mfr # 551546
Zoro # G522364625
product price: $835.99
/ea
Free Shipping & Returns
Key Features
Color
Blue, Green
Commercial Use
No
Height (in)
120 in
Depth (in)
0.38 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
551546
Zoro #
G522364625
UPC #
-
Country of Origin
Türkiye
Dimensions
Size
10 ft x 14 ft
Height (in)
120 in
Depth (in)
0.38 in
Width (In.)
168 in
Details
Color
Blue, Green
Item
Outdoor Rug
Commercial Use
No
Assembly Required
No Assembly Needed
Material
Polypropylene
Backing Material
Latex
Method of Construction
Flatweave
Description
Add some artistry to your room with this 10-foot x 14-foot blue and green geometric indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 120-inch h x 168-inch w x 0.38-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.