10' X 14' Blue And Green Indoor Outdoor Area Rug

  • Mfr # 521639

  • Zoro # G022331103


product price:  $548.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue Green
Height
120 in
Assembly Required
No Assembly Needed
Width (In.)
168 in
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
521639
Zoro #
G022331103
UPC #
-
Country of Origin
Turkey

Dimensions

Height
120 in
Width (In.)
168 in
Depth
0.25 in
Size
10 ft x 14 ft

Details

Color
Blue Green
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polypropylene
Application Type
Non-Commercial
Method of Construction
Power Loom

Description

Set an inviting tone in your space with this 10-foot x 14-foot blue and green indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. Crafted with a machine-made construction, this rectangular rug combines style with resilience, ensuring it withstands the elements while enhancing your outdoor or indoor décor seamlessly. 120-inch h x 168-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.