Shop HOMEROOTS
See all product information
Create Account
10' X 14' Blue And Green Indoor Outdoor Area Rug
- Mfr # 522286
- Zoro # G522325114
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Size
10 ft x 14 ft
Color
Blue Green
Material
Polypropylene
Width (In.)
168 in
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 522286
- Zoro #
- G522325114
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Blue Green
- Material
- Polypropylene
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
Dimensions
- Size
- 10 ft x 14 ft
- Width (In.)
- 168 in
- Height
- 120 in
- Depth
- 0.25 in
Description
Add great coloration and comfortable texture to your space with this 10-foot x 14-foot blue and green indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. This machine-made rug features a stylish rectangular shape that complements various decor. The vibrant blue and green hues effortlessly enhance any outdoor or indoor setting. 120-inch h x 168-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.