10' X 14' Blue And Mint Green Abstract Washable Indoor Outdoor Area Rug

  • Mfr # 611287

  • Zoro # G722343024


product price:  $649.99
/ea
Free Shipping & Returns

Key Features

Depth
0.19 in
Assembly Required
No Assembly Needed
Width (In.)
168 in
Material
Polyester
Height
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
611287
Zoro #
G722343024
UPC #
-
Country of Origin
China

Dimensions

Depth
0.19 in
Width (In.)
168 in
Height
120 in
Size
10 ft x 14 ft

Details

Assembly Required
No Assembly Needed
Material
Polyester
Item
Outdoor Rug
Application Type
Non-Commercial
Backing Material
Felt
Color
Blue, Mint Green
Method of Construction
Machine Woven

Description

Add some artistry to your room with this 10-foot x 14-foot blue and mint green abstract washable indoor outdoor area rug. This rectangle shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 120-inch h x 168-inch w x 0.19-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.