10' X 14' Blue and Yellow Striped Washable Non Skid Indoor Outdoor Area Rug
- Mfr # 561148
- Zoro # G722331014
product price:Â
$
673.99
/ea
Free Shipping & Returns
Key Features
Color
Blue Yellow
Material
Polyester
Width (In.)
168 in
Depth
0.19 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 561148
- Zoro #
- G722331014
- UPC #
- -
- Country of Origin
- China
- Color
- Blue Yellow
- Material
- Polyester
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Backing Material
- Felt
- Method of Construction
- Machine Woven
Dimensions
- Size
- 10 ft x 14 ft
- Width (In.)
- 168 in
- Depth
- 0.19 in
- Height
- 120 in
Description
Add great coloration and comfortable texture to your space with this 10-foot x 14-foot blue and yellow striped washable stain resistant non skid indoor outdoor area rug. This rectangle shaped rug features a striped design in blue and yellow to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 120-inch H x 168-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.