Shop HOMEROOTS
See all product information
10' X 14' Blue Gold and Gray Faux Bois Washable Non Skid Indoor Outdoor Area Rug
Mfr # 564409
Zoro # G522334437
product price:Â $649.99
/ea
Free Shipping & Returns
Key Features
Color
Blue, Gold, Gray
Material
Polyester
Width (In.)
168 in
Depth
0.19 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
564409
Zoro #
G522334437
UPC #
-
Country of Origin
China
Dimensions
Size
10 ft x 14 ft
Width (In.)
168 in
Depth
0.19 in
Height
120 in
Details
Color
Blue, Gold, Gray
Material
Polyester
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Backing Material
Felt
Method of Construction
Machine Woven
Description
Add some artistry to your room with this 10-foot x 14-foot blue gold and gray faux bois washable stain resistant non skid indoor outdoor area rug. This rectangle shaped rug features a faux bois design in blue gold and gray to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 120-inch H x 168-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.