10' X 14' Charcoal And Black Trellis Indoor Outdoor Area Rug
- Mfr # 545216
- Zoro # G922326094
product price:Â
$
330.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal Black
Application Type
Non-Commercial
Depth
0.3 in
Width (In.)
168 in
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 545216
- Zoro #
- G922326094
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Charcoal Black
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Material
- Polypropylene
- Assembly Required
- No Assembly Needed
- Method of Construction
- Flatweave
- Backing Material
- Polypropylene
Dimensions
- Size
- 10 ft x 14 ft
- Depth
- 0.3 in
- Width (In.)
- 168 in
- Height
- 120 in
Description
Add great coloration and comfortable texture to your space with this 10-foot x 14-foot charcoal and black trellis indoor outdoor area rug. This rectangle shaped rug features a trellis design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 120-inch h x 168-inch w x 0.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.