10' X 14' Denim Blue And Ivory Striped Washable Indoor Outdoor Area Rug
Mfr # 577450
Zoro # G722340320
product price:Â $649.99
/ea
Free Shipping & Returns
Key Features
Application Type
Non-Commercial
Color
Blue Ivory/Denim Blue
Depth
0.19 in
Material
Polyester
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
577450
Zoro #
G722340320
UPC #
-
Country of Origin
China
Dimensions
Depth
0.19 in
Width (In.)
168 in
Height
120 in
Size
10 ft x 14 ft
Details
Application Type
Non-Commercial
Color
Blue Ivory/Denim Blue
Material
Polyester
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Backing Material
Felt
Method of Construction
Machine Woven
Description
Add some artistry to your room with this 10-foot x 14-foot denim blue and ivory striped washable indoor outdoor area rug. This rectangle shaped rug features a striped design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 120-inch h x 168-inch w x 0.19-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.