
10' X 14' Denim Blue And Navy Blue Abstract Indoor Outdoor Area Rug
Mfr # 545468
Zoro # G322330387
product price: $453.99
/ea
Free Shipping & Returns
Key Features
Color
Navy Blue/Blue Navy/Denim Blue
Application Type
Non-Commercial
Depth
0.25 in
Assembly Required
No Assembly Needed
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
545468
Zoro #
G322330387
UPC #
-
Country of Origin
Türkiye
Dimensions
Depth
0.25 in
Height
120 in
Width (In.)
168 in
Size
10 ft x 14 ft
Details
Color
Navy Blue/Blue Navy/Denim Blue
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polypropylene
Item
Outdoor Rug
Backing Material
Latex
Method of Construction
Power Loom
Description
Add some artistry to your room with this 10-foot x 14-foot denim blue and navy blue abstract indoor outdoor area rug. This rectangle shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 120-inch h x 168-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.