10' X 14' Gray Abstract Washable Non Skid Indoor Outdoor Area Rug
Mfr # 562694
Zoro # G722333209
product price:Â $649.99
/ea
Free Shipping & Returns
Key Features
Height
120 in
Application Type
Non-Commercial
Depth
0.19 in
Width (In.)
168 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
562694
Zoro #
G722333209
UPC #
-
Country of Origin
China
Dimensions
Height
120 in
Depth
0.19 in
Width (In.)
168 in
Size
10 ft x 14 ft
Details
Application Type
Non-Commercial
Item
Outdoor Rug
Material
Polyester
Assembly Required
No Assembly Needed
Backing Material
Felt
Method of Construction
Machine Woven
Color
Gray
Description
Add some artistry to your room with this 10-foot x 14-foot gray abstract washable non skid indoor outdoor area rug. This rectangle shaped rug features a abstract design in gray to give it visual interest. A classic shape marries with good looking design for your space the coloring of this rug adds a delightfully neutral tone to your home and will easily match with most any decor. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 120-inch H x 168-inch W x 0.19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.