
10' X 14' Gray And Light Gray Geometric Indoor Outdoor Area Rug
Mfr # 551548
Zoro # G122371665
product price:Â $835.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Material
Polypropylene
Height (in)
120 in
Width (In.)
168 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
551548
Zoro #
G122371665
UPC #
-
Country of Origin
Turkey
Dimensions
Height (in)
120 in
Width (In.)
168 in
Depth (in)
0.38 in
Size
10 ft x 14 ft
Details
Commercial Use
No
Item
Outdoor Rug
Material
Polypropylene
Assembly Required
No Assembly Needed
Color
Gray, Light Gray
Method of Construction
Flatweave
Backing Material
Latex
Description
Add some artistry to your room with this 10-foot x 14-foot gray and light gray geometric indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 120-inch h x 168-inch w x 0.38-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.