10' X 14' Gray And Silver Striped Washable Indoor Outdoor Area Rug

  • Mfr # 602790

  • Zoro # G722334138


product price:  $649.99
/ea
Free Shipping & Returns

Key Features

Height
120 in
Depth
0.19 in
Color
Gray Silver
Assembly Required
No Assembly Needed
Width (In.)
168 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
602790
Zoro #
G722334138
UPC #
-
Country of Origin
China

Dimensions

Height
120 in
Depth
0.19 in
Width (In.)
168 in
Size
10 ft x 14 ft

Details

Color
Gray Silver
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polyester
Application Type
Non-Commercial
Method of Construction
Machine Woven
Backing Material
Felt

Description

Add some artistry to your room with this 10-foot x 14-foot gray and silver striped washable indoor outdoor area rug. This rectangle shaped rug features a striped design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 120-inch h x 168-inch w x 0.19-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.