
10' X 14' Gray Damask Washable Non Skid Indoor Outdoor Area Rug
Mfr # 563879
Zoro # G722362797
product price:Â $649.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
168 in
Application Type
Non-Commercial
Depth
0.19 in
Height
120 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
563879
Zoro #
G722362797
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
168 in
Depth
0.19 in
Height
120 in
Size
10 ft x 14 ft
Details
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polyester
Color
Gray
Backing Material
Felt
Method of Construction
Machine Woven
Description
Add great coloration and comfortable texture to your space with this 10-foot x 14-foot gray damask washable stain resistant non skid indoor outdoor area rug. This rectangle shaped rug features a damask design in gray to give it visual interest. A classic shape marries with good looking design for your space the coloring of this rug adds a delightfully neutral tone to your home and will easily match with most any decor. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 120-inch H x 168-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.