10' X 14' Green And Gold Abstract Indoor Outdoor Area Rug

  • Mfr # 573240

  • Zoro # G622363542


product price:  $455.99
/ea
Free Shipping & Returns

Key Features

Depth
0.25 in
Material
Polypropylene
Width (In.)
168 in
Assembly Required
No Assembly Needed
Height
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
573240
Zoro #
G622363542
UPC #
-
Country of Origin
Türkiye

Dimensions

Depth
0.25 in
Width (In.)
168 in
Height
120 in
Size
10 ft x 14 ft

Details

Material
Polypropylene
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Color
Green Gold
Application Type
Non-Commercial
Method of Construction
Power Loom

Description

Set an inviting tone in your space with this 10-foot x 14-foot green and gold abstract indoor outdoor area rug. This rectangle shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 120-inch h x 168-inch w x 0.25-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.