
10' X 14' Green Geometric Indoor Outdoor Area Rug
Mfr # 573249
Zoro # G722331144
product price:Â $408.99
/ea
Free Shipping & Returns
Key Features
Depth
0.25 in
Height
120 in
Color
Green
Assembly Required
No Assembly Needed
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
573249
Zoro #
G722331144
UPC #
-
Country of Origin
India
Dimensions
Depth
0.25 in
Height
120 in
Width (In.)
168 in
Size
10 ft x 14 ft
Details
Item
Outdoor Rug
Color
Green
Assembly Required
No Assembly Needed
Material
Polypropylene
Application Type
Non-Commercial
Method of Construction
Power Loom
Description
This 10-foot x 14-foot green geometric indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 120-inch h x 168-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.